This item is Discontinued.

Zing Danger Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English 2122S

This item is Discontinued.

Zing

Danger Sign, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (Discontinued)

Mfr # 2122S
Zoro # G4779801
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2122S
Zoro #
G4779801
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Area Hard Hats Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
Header Legend Color
White
Header Background Color
Black, Red, White
Material
Polyester
Legend Style
Text
Standards
OSHA
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
40 Degrees F
Sign Legend
Construction Area Hard Hats Required
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Flexible
Write on Surface
No
Outdoor Life Expectancy
3 yr
Average Outdoor Durability
3 yr
Sign Header Style
Text
Minimum Service Temperature
-30 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Maximum Service Temperature
120 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
100 ft
Graffiti Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
OSHA Regulations
OSHA 1910.145
State Specific Sign
No
Adhesive Type
Acrylic
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Glossy

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Hard Hats Required, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.