Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English

  • Mfr # 2106S

  • Zoro # G9581183


product price: $9.99
/ea

Key Features

Header
Danger
Legend
Keep Out
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106S
Zoro #
G9581183
UPC #
00611105905826
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
2 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Subject Matter
Keep Clear
Material
Polyester
Green Certification or Other Recognition
UL Environment Claims Validated
Mounting Style
Adhesive-Backed
Legend/Background Color
Red and Black/white
Standards
OSHA
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Language
English
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
100 ft
Number of Printed Sides
1
OSHA Regulations
OSHA 1910.145
Sign Mounting Location
Wall
Minimum Application Temperature
40 Degrees F
Maximum Service Temperature
120 Degrees F
Write on Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Average Outdoor Durability
3 yr
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Material Properties
Flexible
Sign Legend
Keep Out
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Style
Text
Adhesive Type
Acrylic

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.