Danger Sign, 14 in W, 10" H, English, Plastic, White
Mfr # 2112
Zoro # G8430088
product price: $13.65
/eaKey Features
Header
Danger
Legend
Construction Area Keep Out
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2112
Zoro #
G8430088
UPC #
00611105900166
Country of Origin
United States
Dimensions
Width
14 in
Height
10"
Thickness
0.065"
Details
Item
Danger Sign
Header
Danger
Legend
Construction Area Keep Out
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Includes
Adhesive Mounting Tabs
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Description
Danger Sign, Height 10 In., Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.