Danger Sign, 7" H, 10" W, Plastic, Rectangle, English, 1124
Mfr # 1124
Zoro # G8428977
product price: $9.79
/eaKey Features
Header
Danger
Legend
All Drivers Must Chock Wheels
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1124
Zoro #
G8428977
UPC #
00611105908773
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.065"
Details
Item
Danger Sign
Header
Danger
Legend
All Drivers Must Chock Wheels
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
White
Includes
Adhesive Mounting Tabs
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Chock Wheels, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend All Drivers Must Chock Wheels, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.