Zoro Homepage

Danger Sign, 7" H, 10" W, Polyester, Rectangle, English, 1118S

  • Mfr # 1118S

  • Zoro # G9580888


product price: $7.25
/ea

Key Features

Header
Danger
Legend
Not A Pedestrian Walkway Fork Trucks Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1118S
Zoro #
G9580888
UPC #
00611105909404
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.025"

Description

Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Not A Pedestrian Walkway Fork Trucks Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.