Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English
Mfr # 1093A
Zoro # G8434251
product price: $11.65
/eaKey Features
Header
Danger
Legend
Do Not Enter
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1093A
Zoro #
G8434251
UPC #
00611105909039
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.040"
Details
Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.