Zoro Homepage

Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English

  • Mfr # 1108A

  • Zoro # G8434559


product price: $11.99
/ea

Key Features

Header
Danger
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108A
Zoro #
G8434559
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"

Details

Item
Danger Sign
Header
Danger
Legend
Moving Machinery
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Moving Machinery, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.