Zoro Homepage

Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1101

  • Mfr # 1101

  • Zoro # G8888028


product price: $10.35
/ea

Key Features

Header
Danger
Legend
Gasoline
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101
Zoro #
G8888028
UPC #
00611105909428
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in

Details

Item
Danger Sign
Header
Danger
Legend
Gasoline
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Includes
Adhesive Mounting Tabs
Header Background Color
Black, Red
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Gasoline, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.