Zoro Homepage

Danger Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1123

  • Mfr # 1123

  • Zoro # G9580599


product price: $9.99
/ea

Key Features

Header
Danger
Legend
Flammable Materials
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123
Zoro #
G9580599
UPC #
00758022752024
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Materials
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Includes
Adhesive Mounting Tabs
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Flammable Materials, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.