Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1098S
Mfr # 1098S
Zoro # G8434577
product price: $7.49
/eaKey Features
Header
Danger
Legend
Flammable
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1098S
Zoro #
G8434577
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.025 in
Details
Item
Danger Sign
Header
Danger
Legend
Flammable
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Header Text Color
White
Glow In The Dark
No
Sign Legend
Flammable
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Product Type
Danger Sign
Description
Danger Sign, Rectangle, English, Sign Legend Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.