Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1101S
Mfr # 1101S
Zoro # G8889997
product price: $7.69
/eaKey Features
Header
Danger
Legend
Gasoline
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1101S
Zoro #
G8889997
UPC #
00611105909435
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.025 in
Details
Item
Danger Sign
Header
Danger
Legend
Gasoline
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Gasoline, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.