Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 1094

  • Zoro # G8429010


product price: $10.49
/ea

Key Features

Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1094
Zoro #
G8429010
UPC #
00611105903082
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in, 7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Includes
Adhesive Mounting Tabs
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Standards
OSHA
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Average Outdoor Durability
5 to 7 yr
Protective Coating
No Protective Coating
Minimum Application Temperature
40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Text
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
Sign Header
Danger
Maximum Service Temperature
120 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
5 to 7 yr
Includes Mounting Hardware
Yes
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Text
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend
Do Not Enter Authorized Personnel Only
Sign Header Background Color
Black, Red
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Do Not Enter Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.