Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 1095
Zoro # G9580623
product price: $11.19
/eaKey Features
Header
Danger
Height
7 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1095
Zoro #
G9580623
UPC #
00611105909107
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.065 in
Details
Item
Danger Sign
Header
Danger
Legend
Do Not Operate This Machine Unless Authorized
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Includes
Adhesive Mounting Tabs
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Do Not Operate This Machine Unless Authorized, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.