Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 1105

  • Zoro # G9580669


product price: $11.19
/ea

Key Features

Header
Danger
Height
7 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105
Zoro #
G9580669
UPC #
00611105909596
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Fingers Clear Of Machine While In Motion
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Includes
Adhesive Mounting Tabs
Header Legend Color
White
Header Background Color
Black, Red

Description

Danger Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Keep Fingers Clear Of Machine While In Motion, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.