Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 1105S
Zoro # G8434452
product price: $7.95
/eaKey Features
Header
Danger
Height
7 in
Sign Shape
Rectangle
Sign Mounting Style
Adhesive Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1105S
Zoro #
G8434452
UPC #
00611105909602
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.025 in
Details
Item
Danger Sign
Header
Danger
Legend
Keep Fingers Clear Of Machine While In Motion
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Keep Fingers Clear Of Machine While In Motion, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.