Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 1106S

  • Zoro # G9581028


product price: $9.15
/ea

Key Features

Header
Danger
Legend
Keep Out
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106S
Zoro #
G9581028
UPC #
00611105909664
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Material
Polyester
Legend/Background Color
Red and Black/white
Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Mounting Style
Adhesive-Backed
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Standards
OSHA
Subject Matter
Keep Clear
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Number of Printed Sides
1
Outdoor Life Expectancy
3 yr
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Sign Legend
Keep Out
Maximum Service Temperature
120 Degrees F
Minimum Application Temperature
40 Degrees F
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Service Temperature
-30 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Text Color
White
Write on Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Average Outdoor Durability
3 yr
Sign Header
Danger
Glow In The Dark
No
Corrosion Resistant
Yes
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
50 ft

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.