Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 1121S

  • Zoro # G0617344


product price: $7.65
/ea

Key Features

Header
Danger
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1121S
Zoro #
G0617344
UPC #
00611105908988
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Standards
OSHA
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header
Danger
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Metal Detectable
No
Maximum Service Temperature
120 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Style
Text
Corrosion Resistant
Yes
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Construction Site Unauthorized Persons Keep Out
Adhesive Style
Permanent
Write on Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Minimum Application Temperature
40 Degrees F
Outdoor Life Expectancy
3 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
100 ft

Description

Danger Sign, Sign Subject Matter Construction, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Construction Site Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.