Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10" Width, Aluminum, Rectangle, English

  • Mfr # 1112A

  • Zoro # G8434610


product price: $11.55
/ea

Key Features

Header
Danger
Legend
Construction Area Keep Out
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112A
Zoro #
G8434610
UPC #
00611105908933
Country of Origin
United States

Dimensions

Width
10"
Height
7 in
Thickness
0.040"
Depth
1/25 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
5/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Area Keep Out
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA
Sign Legend Text Color
Black
Sign Header
Danger
Mirror Print
No
Sign Legend
Construction Area Keep Out
Sign Legend Style
Text
Metal Detectable
Yes
State Specific Sign
No
Sign Header Style
Text
Sign Header Text Color
White
Average Outdoor Durability
5 to 7 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
5 to 7 yr
Corrosion Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Minimum Application Temperature
40 Degrees F
Write on Surface
No
Graffiti Resistant
No
Mounting Pattern
4 Corner
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Minimum Service Temperature
-30 Degrees F
OSHA Regulations
OSHA 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft

Description

Danger Sign, Height 7 in, Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.