Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10" Width, Polyester, Rectangle, English

  • Mfr # 1112S

  • Zoro # G8434507


product price: $7.49
/ea

Key Features

Header
Danger
Legend
Construction Area Keep Out
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112S
Zoro #
G8434507
UPC #
00611105908957
Country of Origin
United States

Dimensions

Width
10"
Height
7 in
Thickness
0.025 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Area Keep Out
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Sign Legend
Construction Area Keep Out
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Sign Header
Danger
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate

Description

Danger Sign, Height 7 in, Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.