This item is Discontinued.

Zing Danger Sign, 7 x 10In, R and BK/WHT, ENG, 1102S 1102S

This item is Discontinued.

Zing

Danger Sign, 7 x 10In, R and BK/WHT, ENG, 1102S (Discontinued)

Mfr # 1102S
Zoro # G4780745
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1102S
Zoro #
G4780745
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Subject Matter
Personal Protection
Green Certification or Other Recognition
UL Environment Claims Validated
Language
English
Legend/Background Color
Red and Black/White
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Material
Polyester
Standards
OSHA
Sign Legend Text Color
Black
Mirror Print
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Average Outdoor Durability
3 yr
Sign Legend
Hard Hat Area
Maximum Service Temperature
120 Degrees F
Graffiti Resistant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
40 Degrees F
Adhesive Style
Permanent
Write on Surface
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Style
Text
OSHA Regulations
OSHA 1910.145
Metal Detectable
No
Sign Header
Danger
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Glossy

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.