This item is Discontinued.

Zing Danger Sign, 7 x 10In, R and BK/WHT, ENG, 1122 1122

This item is Discontinued.

Zing

Danger Sign, 7 x 10In, R and BK/WHT, ENG, 1122 (Discontinued)

Mfr # 1122
Zoro # G4780264
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1122
Zoro #
G4780264
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Area Hard Hats Required
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Tabs
Subject Matter
Personal Protection
Material
Plastic
Sign Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Legend/Background Color
Red and Black/White
Mounting Style
Surface
Language
English
Header Background Color
Black, Red, White
Header Legend Color
White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Style
Text
Standards
OSHA
Sign Legend Text Color
Black
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
Metal Detectable
No
Includes Mounting Hardware
Yes
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend
Construction Area Hard Hats Required
Mounting Pattern
4 Corner
Glow In The Dark
No
OSHA Regulations
OSHA 1910.145
Graffiti Resistant
No
Mirror Print
No
Maximum Service Temperature
120 Degrees F
Sign Header Text Color
White
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Protective Coating
No Protective Coating
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 to 7 yr
Material Properties
Rigid
Sign Format
Traditional OSHA
Minimum Application Temperature
40 Degrees F
Average Outdoor Durability
5 to 7 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Matte

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Hard Hats Required, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.