Zoro Homepage

DANGER Sign, Do Not Operate, 7X10", Plastic

  • Mfr # 1096

  • Zoro # G8888061


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Do Not Operate Without Wearing Safety Glasses
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1096
Zoro #
G8888061
UPC #
00611105909077
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate Without Wearing Safety Glasses
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Includes
Adhesive Mounting Tabs
Header Background Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
OSHA
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend Style
Text
OSHA Regulations
OSHA 1910.145
Sign Header Background Color
Black, Red
Minimum Application Temperature
40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 to 7 yr
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Minimum Service Temperature
-30 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
5 to 7 yr
Corrosion Resistant
Yes
State Specific Sign
No
Material Properties
Rigid
Sign Header Style
Text
Includes Mounting Hardware
Yes
Glow In The Dark
No
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Header
Danger
Graffiti Resistant
No
Sign Legend
Do Not Operate Without Wearing Safety Glasses
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Maximum Service Temperature
120 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Do Not Operate Without Wearing Safety Glasses, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.