Zoro Homepage

DANGER Sign, Electrical Equipment, 10X14

  • Mfr # 2120

  • Zoro # G8430191


product price: $12.65
/ea

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120
Zoro #
G8430191
UPC #
00611105905277
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
1 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Includes
Adhesive Mounting Tabs
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Subject Matter
Electrical Hazard
Standards
OSHA
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
Red And Black/White
Language
English
Mounting Style
Surface
Sign Legend Text Color
Black
OSHA Regulations
OSHA 1910.145
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
120 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header
Danger
Sign Legend
Electrical Equipment Authorized Personnel Only
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Average Outdoor Durability
5 to 7 yr
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
40 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Material Properties
Rigid
Glow In The Dark
No
Outdoor Life Expectancy
5 to 7 yr
Protective Coating
No Protective Coating
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
Yes
Number of Printed Sides
1
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Mounting Pattern
4 Corner

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Electrical Equipment Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.