Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DANGER Sign, Eye Protection, 7X10", ADH

  • Mfr # 1097S

  • Zoro # G8434443


product price: $7.89
/ea

Key Features

Header
Danger
Legend
Eye Protection Required In This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1097S
Zoro #
G8434443
UPC #
00167384045956
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
OSHA
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black
Minimum Application Temperature
40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Format
Traditional OSHA
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Write on Surface
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 1910.145
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Number of Printed Sides
1
Graffiti Resistant
No
Outdoor Life Expectancy
3 yr
Corrosion Resistant
Yes
Maximum Service Temperature
120 Degrees F
Adhesive Type
Acrylic
Mirror Print
No
Metal Detectable
No
Average Outdoor Durability
3 yr
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend
Eye Protection Required In This Area
Adhesive Style
Permanent
Sign Header Style
Text

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.