Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DANGER Sign, Eye Protection, 7X10", AL

  • Mfr # 1097A

  • Zoro # G8434437


product price: $12.95
/ea

Key Features

Header
Danger
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1097A
Zoro #
G8434437
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in
Depth
1/25 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA
Sign Legend Text Color
Black
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Sign Header Text Color
White
Corrosion Resistant
Yes
Graffiti Resistant
No
Minimum Application Temperature
40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Glow In The Dark
No
Outdoor Life Expectancy
5 to 7 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 1910.145
Material Properties
Rigid
Number of Printed Sides
1
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Special Properties
Metal Detectable
Includes Mounting Hardware
Yes
Maximum Service Temperature
120 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Average Outdoor Durability
5 to 7 yr
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Eye Protection Required In This Area
Sign Mounting Location
Wall
Minimum Service Temperature
-30 Degrees F
Sign Header Background Color
Black, Red, White

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.