Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DANGER Sign, Eye Protection, 7X10", Plastic

  • Mfr # 1097

  • Zoro # G8429029


product price: $10.35
/ea

Key Features

Header
Danger
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1097
Zoro #
G8429029
UPC #
00611105909190
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye Protection Required In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Tabs
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Text
Subject Matter
Personal Protection
Material
Plastic
Background Color
White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Language
English
Mounting Style
Surface
Legend/Background Color
Red And Black/White
Standards
OSHA
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Metal Detectable
No
Sign Legend
Eye Protection Required In This Area
Average Outdoor Durability
5 to 7 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
5 to 7 yr
Graffiti Resistant
No
Sign Legend Background Color
White
Material Properties
Rigid
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 1910.145
Sign Header Background Color
Black, Red
Sign Format
Traditional OSHA
Minimum Application Temperature
40 Degrees F
State Specific Sign
No
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
120 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Eye Protection Required In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.