Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DANGER Sign, Hard Hat Area, 7X10", Adhesive

  • Mfr # 1102S

  • Zoro # G8890137


product price: $7.99
/ea

Key Features

Header
Danger
Legend
Hard Hat Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102S
Zoro #
G8890137
UPC #
00611105909466
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Language
English
Material
Polyester
Legend/Background Color
Red And Black/White
Standards
OSHA
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Text Color
Black
Average Outdoor Durability
3 yr
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Service Temperature
120 Degrees F
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Header Style
Text
Adhesive Style
Permanent
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
OSHA Regulations
OSHA 1910.145
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend
Hard Hat Area
Write on Surface
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Outdoor Life Expectancy
3 yr
Material Properties
Flexible
Graffiti Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
40 Degrees F
Sign Header
Danger
Sign Header Text Color
White

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hard Hat Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.