Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DANGER Sign, Hard Hat Area, 7X10", Aluminum

  • Mfr # 1102A

  • Zoro # G8434522


product price: $12.99
/ea

Key Features

Header
Danger
Legend
Hard Hat Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102A
Zoro #
G8434522
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.040 in
Depth
1/25 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Standards
OSHA
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black
Sign Legend
Hard Hat Area
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Service Temperature
-30 Degrees F
Average Outdoor Durability
5 to 7 yr
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Style
Text
Maximum Service Temperature
120 Degrees F
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Corrosion Resistant
Yes
Includes Mounting Hardware
Yes
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Application Temperature
40 Degrees F
Sign Legend Style
Text
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 1910.145
State Specific Sign
No
Outdoor Life Expectancy
5 to 7 yr
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Material Properties
Rigid
Glow In The Dark
No
Sign Header Text Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Mirror Print
No

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Hard Hat Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.