DANGER Sign, Keep Out, 10X14", Plastic
Mfr # 2106
Zoro # G9580772
product price: $11.99
/eaKey Features
Header
Danger
Legend
Keep Out
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2106
Zoro #
G9580772
UPC #
00611105905819
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.065 in
Details
Item
Danger Sign
Header
Danger
Legend
Keep Out
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Includes
Adhesive Mounting Tabs
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.