Zoro Homepage

DANGER Sign, Keep Out, 7X10", Plastic

  • Mfr # 1106

  • Zoro # G8428968


product price: $11.39
/ea

Key Features

Header
Danger
Legend
Keep Out
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106
Zoro #
G8428968
UPC #
00611105909657
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
1 7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep Out
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Includes
Adhesive Mounting Tabs
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
OSHA
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header
Danger
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Minimum Service Temperature
-30 Degrees F
Sign Header Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 1910.145
Sign Legend
Keep Out
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Mirror Print
No
Includes Mounting Hardware
Yes
Maximum Viewing Distance - Favorable Conditions
100 ft
Glow In The Dark
No
Graffiti Resistant
No
Maximum Service Temperature
120 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 to 7 yr
Minimum Application Temperature
40 Degrees F
Sign Header Text Color
White
Corrosion Resistant
Yes
Average Outdoor Durability
5 to 7 yr

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.