Zoro Homepage

DANGER Sign, No Clearance, 10X14", Adhesive, 2116S

  • Mfr # 2116S

  • Zoro # G9581192


product price: $10.15
/ea

Key Features

Legend
No Clearance
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.025"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116S
Zoro #
G9581192
UPC #
00611105905918
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.025"

Details

Item
Danger Sign
Legend
No Clearance
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Background Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Clearance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.