Zoro Homepage

DANGER Sign, No Clearance, 7X10", Adhesive, 1116S

  • Mfr # 1116S

  • Zoro # G9580967


product price: $8.55
/ea

Key Features

Legend
No Clearance
Sign Material
Polyester
Height
7"
Width
10"
Thickness
0.025"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116S
Zoro #
G9580967
UPC #
00611105909749
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.025"
Depth
1/40 in
Sign Legend Character Height
7/8 in

Description

Danger Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Clearance, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.