Zoro Homepage

Danger Sign, Plastic, 10" W, 7" H, Do Not Enter, White

  • Mfr # 1093

  • Zoro # G8428940


product price: $10.99
/ea

Key Features

Header
Danger
Legend
Do Not Enter
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1093
Zoro #
G8428940
UPC #
00611105909053
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.065"

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Includes
Adhesive Mounting Tabs
Header Background Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Danger Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.