Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, Polyester, 14" W, 10" H, Do Not Enter, White

  • Mfr # 2093S

  • Zoro # G8437523


product price: $9.99
/ea

Key Features

Header
Danger
Legend
Do Not Enter
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2093S
Zoro #
G8437523
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.025"
Depth
1/40 in
Sign Legend Character Height
2 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA
Sign Legend Text Color
Black
Sign Header
Danger
Glow In The Dark
No
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Style
Permanent
Mirror Print
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 1910.145
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Write on Surface
No
Corrosion Resistant
Yes
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
120 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
3 yr
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Graffiti Resistant
No
Sign Legend
Do Not Enter
Average Outdoor Durability
3 yr
Mounting Pattern
No Mounting Holes

Description

Danger Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Surface, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.