Shop ZORO SELECT

Tag, Danger, Cardstock, 3 in H x 5 3/4 in W, White, Rectangle, 10 PK

  • Mfr # 9XVT4

  • Zoro # G4186901


product price: 
$
12.39
/pk of 10, $1.24/ea

Key Features

Material
Cardstock
Height
3 in
Width
5 3/4 in
Color
White
Tag Shape
Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9XVT4
Zoro #
G4186901
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
5 3/4 in
Hole Size
1/2 in
Mounting Hole Diameter
1/2 in
Fastener Length
7 in
Mounting Hole Size
1/2 in

Details

Item
Tag
Material
Cardstock
Color
White
Tag Shape
Rectangle
Shape
Rectangular
Tag Subject
Out of Service/Order
No. of Ties Included
0
Legend Color
White
Language
English
Legend Style
Text
Header
Danger
Tag Color
White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Header Legend Color
White
Legend Same on Both Sides
No
Legend
Do Not Remove This Tag Remarks------See Other Side
Tag Material
Cardstock
Header Background Color
Black, Red, White
Background Color
White
Withstand Pull Force
50 lbf
Subject Matter
Danger
Legend/Background Color
Black, Red/White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Chemical Resistant
No
Sign Header Background Color - Back Side
White
Sign Header
Danger
Tear Resistant
No
Grommet Material
No Grommet
Sign Legend
Do Not Remove This Tag Remarks------See Other Side
Safety Tag Legend - Back Side
Out Of Service, Name, Date
Number of Tags
10
Printed Language
English
Safety Tag Package Style
Bag
Corrosion Resistant
No
Moisture Resistant
No
Sign Header Background Color
White
Write on Surface
Yes
Sign Header -Back Side
Danger
Reverse Side Legend
Out Of Service, Name, Date
Product Type
Tag
Mounting Hole Reinforcement Type
No Grommet
Number of Ties Included
0
Preprinted Legend (Reverse Side)
Date, Name, Out Of Service
Package Type
Bag
Header Wording
Danger
Header Wording (Reverse Side)
Danger
Preprinted Legend
Do Not Remove This Tag Remarks------See Other Side
Lamination Type
Not Laminated

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 3 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 1/2 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.