Shop ZORO SELECT
See all product information
Create Account
Blank Tag, Stainless Steel, 1 3/8 in H x 1 3/8 in W, 1 3/8 in Dia., Silver, Round, 25 PK
- Mfr # 43576
- Zoro # G5603862
product price:Â
$
8.79
/pk of 25, $0.35/ea
Key Features
Material
Stainless Steel
Height
1 3/8 in
Width
1 3/8 in
Color
Silver
Character Series
Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43576
- Zoro #
- G5603862
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 3/8 in
- Width
- 1 3/8 in
- Diameter
- 1 3/8 in
- Thickness
- 0.035 in
- Hole Size
- 3/16 in
- Mounting Hole Diameter
- 0.19 in
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.