Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, This Equipment Starts Automatically, 10" W x 7" H, Rectangle, Polyester

  • Mfr # 1115S

  • Zoro # G8434750


product price: $7.65
/ea

Key Features

Header
Danger
Height
7"
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115S
Zoro #
G8434750
UPC #
00611105903181
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.025"
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
This Equipment Starts Automatically
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Material
Polyester
Subject Matter
Machine and Operational
Legend/Background Color
Red and Black/white
Standards
OSHA
Mounting Style
Adhesive-Backed
Language
English
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Format
Traditional OSHA
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
40 Degrees F
Write on Surface
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Average Outdoor Durability
3 yr
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
100 ft
Mirror Print
No
Sign Legend
This Equipment Starts Automatically
Corrosion Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
3 yr
Sign Mounting Location
Wall
Maximum Service Temperature
120 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 1910.145
Sign Legend Style
Text
Sign Header
Danger
Graffiti Resistant
No

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend This Equipment Starts Automatically, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.