Danger, This Equipment Starts Automatically, 14" W x 10" H, Rectangle, Polyester
Mfr # 2115S
Zoro # G8437821
product price: $9.75
/eaKey Features
Header
Danger
Height
10"
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2115S
Zoro #
G8437821
UPC #
00611105905321
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.025"
Depth
1/40 in
Sign Legend Character Height
1 1/8 in
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend This Equipment Starts Automatically, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.