Designated Smoking Area Sign, Arkansas, 10" H, 14 in W, Plastic, Rectangle, English, 2847
Mfr # 2847
Zoro # G8433387
product price: $12.69
/eaKey Features
Legend
Health Warning: This is a Smoking Area. Occupants Will Be Exposed to Secondhand Smoke. It is Unlawful For Anyone Under 21 Years of Age to Enter or Work in any Part of this Establishment at all Times
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2847
Zoro #
G8433387
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Designated Smoking Area Sign, Arkansas
Legend
Health Warning: This is a Smoking Area. Occupants Will Be Exposed to Secondhand Smoke. It is Unlawful For Anyone Under 21 Years of Age to Enter or Work in any Part of this Establishment at all Times
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Description
Designated Smoking Area Sign, Arkansas, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Health Warning: This is a Smoking Area. Occupants Will Be Exposed to Secondhand Smoke. It is Unlawful For Anyone Under 21 Years of Age to Enter or Work in any Part of this Establishment at all Times, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.