Zoro Homepage

Door Swings Open, Plastic, 7 in x 7 in

  • Mfr # 2591

  • Zoro # G8432413


product price: $17.19
/ea

Key Features

Legend
Door Swings Open
Sign Material
Plastic
Height
7 in
Width
7 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2591
Zoro #
G8432413
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
7 in
Thickness
0.125 in

Details

Item
Caution Sign
Legend
Door Swings Open
Sign Material
Plastic
UV Resistant
No
Double-Sided
Yes
Sign Shape
L-Shaped
Glow-in-the-Dark
No
Standards
LEED Accreditation
Legend Style
Symbol and Text
Header
Caution
Header Legend Color
Yellow
Header Background Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Pads
Sign Background Color
Yellow
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 7 in, Width 7 in, Sign Material Plastic, Header Caution, Legend Door Swings Open, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.