Zoro Homepage

Door Swings Open, Plastic, 7" x 12"

  • Mfr # 2590

  • Zoro # G8432273


product price: $19.35
/ea

Key Features

Legend
Door Swings Open
Sign Material
Plastic
Height
7"
Width
12"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2590
Zoro #
G8432273
UPC #
00611105910455
Country of Origin
United States

Dimensions

Height
7"
Width
12"
Thickness
0.125"

Details

Item
Caution Sign
Legend
Door Swings Open
Sign Material
Plastic
UV Resistant
No
Double-Sided
Yes
Sign Shape
V-Shaped
Glow-in-the-Dark
No
Printed Language
English
Includes
Adhesive Mounting Pads
Header Background Color
Black
Legend Style
Symbol and Text
Standards
LEED Accreditation
Header
Caution
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Background Color
Yellow
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 12 In., Sign Material Plastic, Header Caution, Legend Door Swings Open, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.