Zoro Homepage

Electrical Panel Lockout - Narrow Stem S

  • Mfr # 7865

  • Zoro # G621722494


product price: $9.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7865
Zoro #
G621722494
UPC #
-
Country of Origin
India

Description

Push Button Lockout Base, For Maximum Button Diameter 2 in, For Maximum Padlock Shackle Diameter 7/20 in, For Switch Type Push Button, Lockout Color Clear, Lockout Material Acrylic, Maximum Number of Padlocks 1, Overall Depth 3 in, Overall Height 1.65 in, Overall Width 2.1 in, For Minimum Button Diameter Not Applicable, Switch Cover Type Removable Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.