Zoro Homepage

Emergency Shut-Off, Plastic, 7" x 7", With Mounting Holes, L-Shaped

  • Mfr # 2565

  • Zoro # G8889367


product price: $17.65
/ea

Key Features

Legend
Emergency Shut-Off
Sign Material
Plastic
Height
7"
Width
7"
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2565
Zoro #
G8889367
UPC #
00611105911032
Country of Origin
United States

Dimensions

Height
7"
Width
7"
Thickness
0.125"

Details

Item
Fire Emergency Sign
Legend
Emergency Shut-Off
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
UV Resistant
No
Sign Shape
L-Shaped
Glow-in-the-Dark
No
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Pads
Legend Style
Text
Printed Language
English
Sign Background Color
Red, White
Standards
LEED Accreditation
Legend Color
Red
Sign Legend Text Color
Red

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 7 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Emergency Shut-Off, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.