Zoro Homepage

Emergency Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish

  • Mfr # 2625

  • Zoro # G8432608


product price: $17.65
/ea

Key Features

Sign Material
Plastic
Legend
Severe Weather Shelter Area/Area De Refugio En Caso De Inclemencia Del Tiempo
Width
8 in
Thickness
0.125 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2625
Zoro #
G8432608
UPC #
00611105906991
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.125 in
Height
11 in

Details

Item
Emergency Sign
Sign Material
Plastic
Legend
Severe Weather Shelter Area/Area De Refugio En Caso De Inclemencia Del Tiempo
Sign Mounting Style
With Mounting Holes, L-Shaped
Sign Shape
L-Shaped
Double-Sided
Yes
Sign Background Color
White
Standards
LEED Accreditation
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Includes
Adhesive Mounting Pads
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 11 in, Width 8 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Severe Weather Shelter Area/Area De Refugio En Caso De Inclemencia Del Tiempo, Printed Language English, Spanish, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.