Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English

  • Mfr # 2541

  • Zoro # G8432048


product price: $16.85
/ea

Key Features

Sign Material
Plastic
Legend
Severe Weather Shelter
Width
7 in
Thickness
0.125 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2541
Zoro #
G8432048
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.125 in
Height
7 in

Details

Item
Emergency Sign
Sign Material
Plastic
Legend
Severe Weather Shelter
Sign Mounting Style
L-Shaped, With Mounting Holes
Sign Shape
L-Shaped
Double-Sided
Yes
Sign Background Color
White
Standards
LEED Accreditation
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Pads
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue

Description

Emergency Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style L-Shaped, With Mounting Holes, Legend Severe Weather Shelter, Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.