Zoro Homepage

Emergency Stop Lockout

  • Mfr # 7663

  • Zoro # G821722393


product price: $20.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7663
Zoro #
G821722393
UPC #
-
Country of Origin
India

Description

Push Button Lockout Base, For Maximum Button Diameter 1.73 in, For Maximum Padlock Shackle Diameter 19/64 in, For Switch Type Emergency Stop Safety Cover, Lockout Color Clear, Lockout Material Polycarbonate, Maximum Number of Padlocks 2, Overall Depth 2 in, Overall Height 2.3 in, Overall Width 2.5 in, For Minimum Button Diameter 1.25 in, Switch Cover Type Removable Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.