Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English

  • Mfr # 2583

  • Zoro # G8432258


product price: $17.65
/ea

Key Features

Header
No Header
Legend
Restricted Area No Entry (Picto)
Width
7 in
Height
7 in
Sign Shape
L-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2583
Zoro #
G8432258
UPC #
00611105911292
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.125 in
Depth
13/200 in
Sign Legend Character Height
5/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Entrance Sign
Header
No Header
Legend
Restricted Area No Entry (Picto)
Sign Shape
L-Shaped
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, L-Shaped
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
LEED Accreditation
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Includes
Adhesive Mounting Pads
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header
No Header
Minimum Application Temperature
40 Degrees F
Glow In The Dark
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Service Temperature
120 Degrees F
Graffiti Resistant
No
Sign Legend
Restricted Area No Entry
Minimum Service Temperature
-30 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 to 7 yr
Corrosion Resistant
Yes
Average Outdoor Durability
5 to 7 yr
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft

Description

Entrance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Restricted Area No Entry (Picto), Printed Language English, Sign Shape L-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.