Zoro Homepage

Exit Sign, Aluminum, 10" W, 7" H, Emergency Exit Only, White

  • Mfr # 1084A

  • Zoro # G8434190


product price: $14.35
/ea

Key Features

Legend
Emergency Exit Only
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1084A
Zoro #
G8434190
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.040"
Depth
1/25 in
Sign Legend Character Height
1 7/8 in
Mounting Hole Dia.
0.125 in

Description

Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Emergency Exit Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.