Exit Sign, Aluminum, 10" W, 7" H, Exit (Arrow Right), White
Mfr # 1081A
Zoro # G8434078
product price: $19.99
/eaKey Features
Legend
Exit (Arrow Right)
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1081A
Zoro #
G8434078
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.04 in
Details
Item
Exit Sign
Legend
Exit (Arrow Right)
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Legend Exit (Arrow Right), Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.