Exit Sign, Plastic, 10" W, 7" H, Not An Exit, White
Mfr # 1080G
Zoro # G8889979
product price: $17.49
/eaKey Features
Legend
Not An Exit
Width
10"
Height
7"
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1080G
Zoro #
G8889979
UPC #
-
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.065 in
Details
Item
Exit Sign
Legend
Not An Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
Yes
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 1910.37
Legend Style
Text
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.